Zoro Homepage
This item is Discontinued.
Bestorq Aftermarket Exmark LAZER Z AC (Deck 72") Zero Turn Mower Replacement Belt, B166 B166

Aftermarket Exmark LAZER Z AC (Deck 72") Zero Turn Mower Replacement Belt, B166 (Discontinued)

  • Mfr # B166
  • Zoro # G803828389
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B166
Zoro #
G803828389
UPC #
-
Country of Origin
China

Dimensions

Outside Length
169 in
Top Width
5/8 in
Height
7/16 in
Inside Length
166 in

Details

V-Belt Type
V Belt
Number of Ribs
1
Material
Fiberglass and Rubber
For Use With
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Replaces OEM Brand
Exmark
Replaces OEM Part
643052
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
1.71 lbs.
Banded Belt
No
Storage Temp.
40F-100F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-5/8 in Material-Rubber Outside Length-169 in Height-7/16 in Weight: 1.71 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.