Shop BESTORQ

V-Belt, 3L320LG, 3LLG, SBR, 32 in, 3/8 in Top Width

  • Mfr # 3L320LG

  • Zoro # G903805600


product price: 
$
15.15
/ea

Key Features

V-Belt Type
V Belt
V-Belt Section
3LLG
Number of Ribs
1
Top Width
3/8 in
Outside Length
32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3L320LG
Zoro #
G903805600
UPC #
-
Country of Origin
China

Dimensions

Top Width
3/8 in
Outside Length
32 in
Height
7/32 in
Thickness
7/32 in

Details

Item
V-Belt
V-Belt Type
V Belt
V-Belt Section
3LLG
Industry Number
3L320LG
Number of Ribs
1
Material
SBR
Reinforcing Cord Material
Aramid (Kevlar)
Temp. Range
-60 Degrees to 176 Degrees F
Standards
RMA
For Use With
Ariens / Gravely 911087 Walk Behind Mower,Ariens / Gravely 911184 Walk Behind Mower
Replaces OEM Brand
Ariens / Gravely
Replaces OEM Part
72171
Weight
0.12 lbs.
Features
Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
Storage Temp.
40F-100F
Banded Belt
No

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-3/8 in Material-Kevlar (Aramid) Outside Length-32 in Height-7/32 in Weight: 0.12 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.