V-Belt, A112LG, ALG, SBR, 114 in, 1/2 in Top Width
- Mfr # A112LG
- Zoro # G203817136
product price:Â
$
36.95
/ea
Key Features
V-Belt Type
V Belt
V-Belt Section
ALG
Industry Number
A112LG
Number of Ribs
1
Top Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A112LG
- Zoro #
- G203817136
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 1/2 in
- Thickness
- 5/16 in
- Outside Length
- 114 in
- Inside Length
- 112 in
- Height
- 5/16 in
Details
- Item
- V-Belt
- V-Belt Type
- V Belt
- V-Belt Section
- ALG
- Industry Number
- A112LG
- Number of Ribs
- 1
- Material
- SBR
- Reinforcing Cord Material
- Kevlar
- Temp. Range
- -60 Degrees to 176 Degrees F
- Standards
- RMA
- For Use With
- Hustler 930206 SPORT (Deck 42" S/N 605686ES>) Zero Turn Mower,Hustler 928192 FASTRAK SD (MINI Z Deck 36") Zero Turn Mower,Hustler 929851 SPORT (Deck 42") Zero Turn Mower,Agco 1693344 516H (Deck 44") Riding Lawn Mower,John Deere LT155 (Deck 38") Riding Lawn Mower
- Replaces OEM Part
- M126536
- Replaces OEM Brand
- John Deere
- Weight
- 0.7 lbs.
- Banded Belt
- No
- Features
- Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
- Storage Temp.
- 40F-100F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-114 in Height-5/16 in Weight: 0.7 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.