Shop BESTORQ

V-Belt, A139LG, ALG, SBR, 141 in, 1/2 in Top Width

  • Mfr # A139LG
  • Zoro # G303811041

product price: 
$
45.39
/ea

Key Features

V-Belt Type
V Belt
V-Belt Section
ALG
Industry Number
A139LG
Number of Ribs
1
Top Width
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A139LG
Zoro #
G303811041
UPC #
-
Country of Origin
China

Dimensions

Top Width
1/2 in
Thickness
5/16 in
Outside Length
141 in
Inside Length
139 in
Height
5/16 in

Details

Item
V-Belt
V-Belt Type
V Belt
V-Belt Section
ALG
Industry Number
A139LG
Number of Ribs
1
Material
SBR
Reinforcing Cord Material
Aramid (Kevlar)
Temp. Range
-60 Degrees to 176 Degrees F
Standards
RMA
For Use With
Lawn and Garden
Replaces OEM Part
1198820
Replaces OEM Brand
Exmark
Storage Temp.
40F-100F
Weight
0.86 lbs.
Banded Belt
No
Features
Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-141 in Height-5/16 in Weight: 0.86 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.