V-Belt, A143LG, ALG, SBR, 145 in, 1/2 in Top Width
- Mfr # A143LG
- Zoro # G903812486
product price:Â
$
34.95
/ea
Key Features
V-Belt Type
V Belt
V-Belt Section
ALG
Industry Number
A143LG
Number of Ribs
1
Top Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A143LG
- Zoro #
- G903812486
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 1/2 in
- Thickness
- 5/16 in
- Outside Length
- 145 in
- Height
- 5/16 in
- Inside Length
- 143 in
Details
- Item
- V-Belt
- V-Belt Type
- V Belt
- V-Belt Section
- ALG
- Industry Number
- A143LG
- Number of Ribs
- 1
- Material
- SBR
- Reinforcing Cord Material
- Kevlar
- Temp. Range
- -60 Degrees to 176 Degrees F
- Standards
- RMA
- For Use With
- Ariens / Gravely 915083 ZOOM 2552 (Deck 52") Zero Turn Mower,Ariens / Gravely 915167 ZOOM XL54 (Deck 54") Zero Turn Mower,Ariens / Gravely 915173 ZOOM XL54 (Deck 54") Zero Turn Mower
- Replaces OEM Part
- 041-6400-00
- Replaces OEM Brand
- Bad Boy
- Storage Temp.
- 40F-100F
- Features
- Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
- Banded Belt
- No
- Weight
- 0.88 lbs.
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-145 in Height-5/16 in Weight: 0.88 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.