V-Belt, A35LG, ALG, SBR, 37 in, 1/2 in Top Width
- Mfr # A35LG
- Zoro # G803806165
product price:Â
$
17.89
/ea
Key Features
V-Belt Type
V Belt
V-Belt Section
ALG
Industry Number
A35LG
Number of Ribs
1
Top Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A35LG
- Zoro #
- G803806165
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 1/2 in
- Outside Length
- 37 in
- Height
- 5/16 in
- Inside Length
- 35 in
- Thickness
- 5/16 in
Details
- Item
- V-Belt
- V-Belt Type
- V Belt
- V-Belt Section
- ALG
- Industry Number
- A35LG
- Number of Ribs
- 1
- Material
- SBR
- Reinforcing Cord Material
- Aramid (Kevlar)
- Temp. Range
- -60 Degrees to 176 Degrees F
- Standards
- RMA
- For Use With
- John Deere TRS32,Ariens/Gravely 926041-000101 PRO26 (SN 000101-/Auger 2 Re Snow Blower/Thrower,1-543548 EXMARK,Ariens / Gravely 924517-000101 ST1336DLE (Auger) Snow Blower / Thrower
- Replaces OEM Brand
- Ariens / Gravely
- Replaces OEM Part
- 07200020
- Storage Temp.
- 40F-100F
- Features
- Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
- Weight
- 0.23 lbs.
- Banded Belt
- No
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-37 in Height-5/16 in Weight: 0.23 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.