Shop BESTORQ
See all product information
Create Account
V-Belt, A56LG, ALG, SBR, 58 in, 1/2 in Top Width
- Mfr # A56LG
- Zoro # G703815458
product price:Â
$
22.25
/ea
Key Features
V-Belt Type
V Belt
V-Belt Section
ALG
Industry Number
A56LG
Number of Ribs
1
Top Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A56LG
- Zoro #
- G703815458
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 1/2 in
- Thickness
- 5/16 in
- Outside Length
- 58 in
- Height
- 5/16 in
- Inside Length
- 56 in
Details
- Item
- V-Belt
- V-Belt Type
- V Belt
- V-Belt Section
- ALG
- Industry Number
- A56LG
- Number of Ribs
- 1
- Material
- SBR
- Reinforcing Cord Material
- Kevlar
- Temp. Range
- -60 Degrees to 176 Degrees F
- Standards
- RMA
- For Use With
- MTD/ Cub Cadet/ White Z-Force 48 17AF3AGV010,Hustler 933614 RAPTOR FLIP-UP (Pump Drive S/N 121537>),MTD/ Cub Cadet/ White ENFORCER 54 53AI3AGT750
- Replaces OEM Part
- 2002648
- Replaces OEM Brand
- MTD/ Cub Cadet/ White
- Weight
- 0.35 lbs.
- Features
- Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
- Storage Temp.
- 40F-100F
- Banded Belt
- No
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-58 in Height-5/16 in Weight: 0.35 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.