V-Belt, B105K, BK, SBR, 108 in, 21/32 in Top Width
- Mfr # B105K
- Zoro # G803591214
product price:Â
$
44.99
/ea
Key Features
V-Belt Type
V Belt
Industry Number
B105K
Number of Ribs
1
Top Width
21/32 in
Thickness
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B105K
- Zoro #
- G803591214
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 21/32 in
- Thickness
- 7/16 in
- Outside Length
- 108 in
- Height
- 7/16 in
- Inside Length
- 105 in
Details
- Item
- V-Belt
- V-Belt Type
- V Belt
- Industry Number
- B105K
- Number of Ribs
- 1
- Material
- SBR
- Reinforcing Cord Material
- Kevlar
- Temp. Range
- -70 Degrees to 260 Degrees F
- Standards
- RMA
- For Use With
- Lawn and Garden
- Weight
- 1.11 lbs.
- Features
- Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
- Application
- Lawn and Garden
- Replaces OEM Brand
- HUSQVARNA
- Replaces OEM Part
- 539102548
- Banded Belt
- No
- Storage Temp.
- 40F-100F
- V-Belt Section
- BK
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-108 in Height-7/16 in Weight: 1.11 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.