Shop BESTORQ

V-Belt, B106K, BK, SBR, 109 in, 21/32 in Top Width

  • Mfr # B106K
  • Zoro # G706412319

product price: 
$
45.15
/ea

Key Features

V-Belt Type
V Belt
Industry Number
B106K
Number of Ribs
1
Top Width
21/32 in
Thickness
7/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B106K
Zoro #
G706412319
UPC #
-
Country of Origin
China

Dimensions

Top Width
21/32 in
Thickness
7/16 in
Outside Length
109 in
Height
7/16 in
Inside Length
Inside Length-106 in

Details

Item
V-Belt
V-Belt Type
V Belt
Industry Number
B106K
Number of Ribs
1
Material
SBR
Reinforcing Cord Material
Kevlar
Temp. Range
-70 Degrees to 260 Degrees F
Standards
RMA
For Use With
Lawn and Garden
Storage Temp.
40F-100F
Banded Belt
No
Weight
1.12
Features
Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
V-Belt Section
BK

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-21/32 in
Material-Kevlar (Aramid)
Inside Length-106 in
Outside Length-109 in
Height-7/16 in
Number of Ribs-1
1.12
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.