Shop BESTORQ

V-Belt, B119, B, SBR, 122 in, 5/8 in Top Width

  • Mfr # B119
  • Zoro # G503832716

product price: 
$
19.99
/ea

Key Features

V-Belt Type
V Belt
V-Belt Section
B
Industry Number
B119
Number of Ribs
1
Top Width
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B119
Zoro #
G503832716
UPC #
-
Country of Origin
China

Dimensions

Top Width
5/8 in
Thickness
7/16 in
Outside Length
122 in
Inside Length
119 in
Height
7/16 in

Details

Item
V-Belt
V-Belt Type
V Belt
V-Belt Section
B
Industry Number
B119
Number of Ribs
1
Material
SBR
Reinforcing Cord Material
Polyester
Temp. Range
-30 Degrees to 180 Degrees F
Standards
RMA
For Use With
Heavy Duty General Application
Replaces OEM Part
1044000M91
Replaces OEM Brand
MASSEY FERGUSEN
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Weight
1.23 lbs.

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-5/8 in Material-Rubber Outside Length-122 in Height-7/16 in Weight: 1.23 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.