Shop BESTORQ

V-Belt, B124, B, SBR, 127 in, 21/32 in Top Width

  • Mfr # B124
  • Zoro # G906417640

product price: 
$
29.99
/ea

Key Features

V-Belt Type
Classical
V-Belt Section
B
Industry Number
B124
Number of Ribs
1
Top Width
21/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B124
Zoro #
G906417640
UPC #
-
Country of Origin
China

Dimensions

Top Width
21/32 in
Thickness
7/16 in
Outside Length
127 in
Inside Length
124 in
Height
7/16 in

Details

Item
V-Belt
V-Belt Type
Classical
V-Belt Section
B
Industry Number
B124
Number of Ribs
1
Material
SBR
Reinforcing Cord Material
Polyester
Temp. Range
-30 Degrees to 180 Degrees F
Standards
RMA
Storage Temp.
40F-100F
Weight
1.28
For Use With
Ariens / Gravely 992035 PM250Z,Ariens / Gravely 992080 PM160Z,Ariens / Gravely 992095 PM160Z,ALLIS CHALMERS/GLEEMER 1125977,
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-5/8 in
Material-Rubber
Inside Length-124 in
Outside Length-127 in
Height-7/16 in
Number of Ribs-1
1.28
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.