Shop BESTORQ

V-Belt, B239LG, BLG, SBR, 242 in, 21/32 in Top Width

  • Mfr # B239LG
  • Zoro # G803822271

product price: 
$
84.45
/ea

Key Features

V-Belt Type
V Belt
V-Belt Section
BLG
Industry Number
B239LG
Number of Ribs
1
Top Width
21/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B239LG
Zoro #
G803822271
UPC #
-
Country of Origin
China

Dimensions

Top Width
21/32 in
Thickness
7/16 in
Outside Length
242 in
Inside Length
239 in
Height
7/16 in

Details

Item
V-Belt
V-Belt Type
V Belt
V-Belt Section
BLG
Industry Number
B239LG
Number of Ribs
1
Material
SBR
Reinforcing Cord Material
Kevlar
Temp. Range
-60 Degrees to 176 Degrees F
Standards
RMA
For Use With
Lawn and Garden
Replaces OEM Part
1002006
Replaces OEM Brand
ZIPPER
Features
Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
Storage Temp.
40F-100F
Banded Belt
No
Weight
2.49 lbs.

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-242 in Height-7/16 in Weight: 2.49 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.