Shop BESTORQ
See all product information
Create Account
V-Belt, B288K, BK, SBR, 291 in, 21/32 in Top Width
- Mfr # B288K
- Zoro # G406415979
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
V Belt
Industry Number
B288K
Number of Ribs
1
Top Width
21/32 in
Thickness
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B288K
- Zoro #
- G406415979
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 21/32 in
- Thickness
- 7/16 in
- Outside Length
- 291 in
- Inside Length
- Inside Length-288 in
- Height
- 7/16 in
Details
- Item
- V-Belt
- V-Belt Type
- V Belt
- Industry Number
- B288K
- Number of Ribs
- 1
- Material
- SBR
- Reinforcing Cord Material
- Kevlar
- Temp. Range
- -70 Degrees to 260 Degrees F
- Standards
- RMA
- Banded Belt
- No
- Features
- Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
- For Use With
- Lawn and Garden
- Weight
- 3
- Storage Temp.
- 40F-100F
- V-Belt Section
- BK
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-21/32 in
Material-Kevlar (Aramid)
Inside Length-288 in
Outside Length-291 in
Height-7/16 in
Number of Ribs-1
3
Oil and Heat resistant
Top Width-21/32 in
Material-Kevlar (Aramid)
Inside Length-288 in
Outside Length-291 in
Height-7/16 in
Number of Ribs-1
3
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.