Shop BESTORQ
See all product information
Create Account
V-Belt, C101, C, SBR, 105 in, 7/8 in Top Width
- Mfr # C101
- Zoro # G503577082
product price:Â
$
24.25
/ea
Key Features
V-Belt Type
Classical
V-Belt Section
C
Industry Number
C101
Number of Ribs
1
Top Width
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C101
- Zoro #
- G503577082
- UPC #
- -
- Country of Origin
- China
- Item
- V-Belt
- V-Belt Type
- Classical
- V-Belt Section
- C
- Industry Number
- C101
- Number of Ribs
- 1
- Material
- SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -30 Degrees to 180 Degrees F
- Standards
- RMA
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- For Use With
- Massey Ferguson DYNA-BALANCE 41,195672M1 Massey Ferguson DYNA-BALANCE 31,CASE - I H 558141R1
- Weight
- 1.7 lbs.
- Application
- Heavy Duty General Application
- Replaces OEM Part
- 742033
- Replaces OEM Brand
- NEW IDEA
- Banded Belt
- No
- Storage Temp.
- 40F-100F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-7/8 in Material-Rubber Outside Length-105 in Height-17/32 in Weight: 1.7 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.