Shop BESTORQ
See all product information
Create Account
V-Belt, D162, D, SBR, 167 in, 1-1/4 in Top Width
Mfr # D162
Zoro # G903831166
product price:Â
$
64.89
/ea
Key Features
V-Belt Type
Classical
V-Belt Section
D
Number of Ribs
1
Top Width
1 1/4 in
Thickness
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D162
- Zoro #
- G903831166
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 1 1/4 in
- Thickness
- 3/4 in
- Outside Length
- 167 in
- Height
- 3/4 in
- Inside Length
- 162 in
Details
- Item
- V-Belt
- V-Belt Type
- Classical
- V-Belt Section
- D
- Industry Number
- D162
- Number of Ribs
- 1
- Material
- SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -30 Degrees to 180 Degrees F
- Standards
- RMA
- For Use With
- D4190 TBA BELTING LIMITED,107104 DODGE Classic
- Replaces OEM Brand
- DODGE
- Replaces OEM Part
- 107105
- Banded Belt
- No
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Storage Temp.
- 40F-100F
- Weight
- 5.34 lbs.
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1 1/4 in Material-Rubber Outside Length-167 in Height-3/4 in Weight: 5.34 lbs.