Zoro Homepage

V-Belt, D295

  • Mfr # D295

  • Zoro # G903569946


product price: $109.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
V Belt
Outside Length
300 in
Number of Ribs
1
Top Width
1.26 in
Material
Fiberglass and Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D295
Zoro #
G903569946
UPC #
-
Country of Origin
China

Dimensions

Outside Length
300 in
Top Width
1.26 in
Height
0.75 in

Details

V-Belt Type
V Belt
Number of Ribs
1
Material
Fiberglass and Rubber
For Use With
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Application
Heavy Duty General Application
Standards
RMA
Weight
10.36 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 1.26 inches Material: Rubber Number of Ribs: 1 Outside Circumference: 300inches Depth: 0.89 inches Oil and Heat resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.