Shop BESTORQ

V-Belt, FHP, 4LK1250, 4LK, EPDM, 125 in, 1/2 in Top Width

  • Mfr # 4LK1250
  • Zoro # G006406179

product price: 
$
43.39
/ea

Key Features

V-Belt Type
V Belt
Belt Series
FHP
V-Belt Section
4LK
Industry Number
4LK1250
Number of Ribs
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4LK1250
Zoro #
G006406179
UPC #
-
Country of Origin
China

Dimensions

Top Width
1/2 in
Thickness
5/16 in
Outside Length
125 in
Height
5/16 in

Details

Item
V-Belt
V-Belt Type
V Belt
Belt Series
FHP
V-Belt Section
4LK
Industry Number
4LK1250
Number of Ribs
1
Material
EPDM
Reinforcing Cord Material
Kevlar
Temp. Range
-60 Degrees to 176 Degrees F
Standards
RMA
For Use With
Lawn and Garden
Weight
0.76
Features
Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
Storage Temp.
40F-100F
Banded Belt
No

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1/2 in
Material-Kevlar (Aramid)
Outside Length-125 in
Height-5/16 in
Number of Ribs-1
0.76
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.