Shop BESTORQ
See all product information
Create Account
V-Belt, FHP, 5L630, 5L, EPDM, 63 in, 21/32 in Top Width
- Mfr # 5L630
- Zoro # G906416698
product price:Â
$
20.45
/ea
Key Features
V-Belt Type
Fractional Horsepower
Belt Series
FHP
V-Belt Section
5L
Industry Number
5L630
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5L630
- Zoro #
- G906416698
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 21/32 in
- Outside Length
- 63 in
- Height
- 3/8 in
- Thickness
- 3/8 in
Details
- Item
- V-Belt
- V-Belt Type
- Fractional Horsepower
- Belt Series
- FHP
- V-Belt Section
- 5L
- Industry Number
- 5L630
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -30 Degrees to 160 Degrees F
- Standards
- RMA
- Banded Belt
- No
- For Use With
- Heavy Duty General Application
- Storage Temp.
- 40F-100F
- Weight
- 0.62
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-21/32 in
Material-Rubber
Outside Length-63 in
Height-3/8 in
Number of Ribs-1
0.62
Oil and Heat resistant
Top Width-21/32 in
Material-Rubber
Outside Length-63 in
Height-3/8 in
Number of Ribs-1
0.62
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.