Shop BESTORQ

V-Belt, FHP, 5LK1380, 5LK, EPDM, 138 in, 21/32 in Top Width

  • Mfr # 5LK1380
  • Zoro # G006424647

product price: 
$
69.49
/ea

Key Features

V-Belt Type
V Belt
Belt Series
FHP
V-Belt Section
5LK
Number of Ribs
1
Top Width
21/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5LK1380
Zoro #
G006424647
UPC #
-
Country of Origin
China

Dimensions

Top Width
21/32 in
Thickness
7/16 in
Outside Length
138 in
Height
7/16 in

Details

Item
V-Belt
V-Belt Type
V Belt
Belt Series
FHP
V-Belt Section
5LK
Industry Number
5LK1380
Number of Ribs
1
Material
EPDM
Reinforcing Cord Material
Kevlar
Temp. Range
-60 Degrees to 176 Degrees F
Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No
Features
Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
For Use With
Lawn and Garden
Weight
1.42

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-21/32 in
Material-Kevlar (Aramid)
Outside Length-138 in
Height-7/16 in
Number of Ribs-1
1.42
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.