Shop BESTORQ
See all product information
Create Account
V-Belt, FHP, 5LK450, 5L, EPDM, 45 in, 21/32 in Top Width
- Mfr # 5LK450
- Zoro # G503568011
product price:Â
$
23.19
/ea
Key Features
V-Belt Type
V Belt
V-Belt Section
5L
Industry Number
5LK450
Number of Ribs
1
Top Width
21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5LK450
- Zoro #
- G503568011
- UPC #
- -
- Country of Origin
- China
- Item
- V-Belt
- V-Belt Type
- V Belt
- V-Belt Section
- 5L
- Industry Number
- 5LK450
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Kevlar
- Temp. Range
- -60 Degrees to 176 Degrees F
- Standards
- RMA
- Application
- Lawn and Garden
- For Use With
- MTD 754-0446, 7540212 MTD PRODUCTS, INC. 148-918 Belt for Trans.axle, 95404318 TROY BILT 13AC26JD011 Belt for Deck Drive,YARDMAN 7540212
- Features
- Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
- Weight
- 0.46 lbs.
- Replaces OEM Brand
- MTD PRODUCTS, INC.
- Replaces OEM Part
- 7540212
- Banded Belt
- No
- Storage Temp.
- 40F-100F
- Belt Series
- FHP
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-45 in Height-7/16 in Weight: 0.46 lbs.