Shop BESTORQ

V-Belt, SPA1075, SPA, SBR, 41.925 in, 0.51 in Top Width

  • Mfr # SPA1075
  • Zoro # G003593537

product price: 
$
12.29
/ea

Key Features

V-Belt Type
V Belt
V-Belt Section
SPA
Number of Ribs
1
Top Width
0.51 in
Thickness
0.39 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SPA1075
Zoro #
G003593537
UPC #
-
Country of Origin
China

Dimensions

Top Width
0.51 in
Thickness
0.39 in
Outside Length
41.925 in
Pitch Length
1075 mm (41.925 in)
Height
0.39 in

Details

Item
V-Belt
V-Belt Type
V Belt
V-Belt Section
SPA
Industry Number
SPA1075
Number of Ribs
1
Material
SBR
Reinforcing Cord Material
Polyester
Temp. Range
-30 Degrees to 180 Degrees F
Standards
RMA
For Use With
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.29 lbs.
Application
Heavy Duty General Application
Replaces OEM Part
230037
Replaces OEM Brand
FORD/NEW HOLLAND
Banded Belt
No
Storage Temp.
40F-100F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-13 mm(0.51 in) Material-Rubber Pitch Length-1075 mm (41.925 in) Height-0.39 in Weight: 0.29 lbs.

Ratings & reviews