Shop BESTORQ
See all product information
Create Account
V-Belt, SPA1082, SPA, SBR, 42.198 in, 0.51 in Top Width
Mfr # SPA1082
Zoro # G903574568
product price:Â
$
13.25
/ea
Key Features
V-Belt Type
V Belt
V-Belt Section
SPA
Number of Ribs
1
Top Width
0.51 in
Outside Length
42.198 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPA1082
- Zoro #
- G903574568
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 0.51 in
- Outside Length
- 42.198 in
- Pitch Length
- 1082 mm (42.198 in)
- Height
- 0.39 in
- Thickness
- 0.39 in
Details
- Item
- V-Belt
- V-Belt Type
- V Belt
- V-Belt Section
- SPA
- Industry Number
- SPA1082
- Number of Ribs
- 1
- Material
- SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -30 Degrees to 180 Degrees F
- Standards
- RMA
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Application
- Heavy Duty General Application
- Weight
- 0.29 lbs.
- For Use With
- Heavy Duty General Application
- Replaces OEM Part
- 37X111
- Replaces OEM Brand
- Murray
- Banded Belt
- No
- Storage Temp.
- 40F-100F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-13 mm(0.51 in) Material-Rubber Pitch Length-1082 mm (42.198 in) Height-0.39 in Weight: 0.29 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.