Zoro Homepage

V-Belt, SPC8400

  • Mfr # SPC8400

  • Zoro # G903570218


product price: $120.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
V Belt
Number of Ribs
1
Top Width
0.87 in
Material
Fiberglass and Rubber
For Use With
Heavy Duty General Application
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC8400
Zoro #
G903570218
UPC #
-
Country of Origin
China

Dimensions

Top Width
0.87 in
Pitch Length
330.71 in
Height
10.314 in

Details

V-Belt Type
V Belt
Number of Ribs
1
Material
Fiberglass and Rubber
For Use With
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
6.4 lbs.
Application
Heavy Duty General Application
Standards
RMA
Replaces OEM Part
490489R2
Replaces OEM Brand
Mtd Products, Inc.
Storage Temp.
40F-100F
Banded Belt
No

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.87 inches Material: Rubber Number of Ribs: 1 Outside Circumference: 330.71inches Depth: 0.65 inches Oil and Heat resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.