Shop BESTORQ

Wedged Cogged V-Belt, 5VX850, 5VX, EPDM, 85 in, 5/8 in Top Width

  • Mfr # 5VX850
  • Zoro # G803647805

product price: 
$
32.69
/ea

Key Features

V-Belt Type
Wedge; Cogged
V-Belt Section
5VX
Number of Ribs
1
Top Width
5/8 in
Thickness
35/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5VX850
Zoro #
G803647805
UPC #
-
Country of Origin
China

Dimensions

Top Width
5/8 in
Thickness
35/64 in
Outside Length
85 in
Height
35/64 in
Inside Length
81.5 in

Details

Item
Wedged Cogged V-Belt
V-Belt Type
Wedge; Cogged
V-Belt Section
5VX
Industry Number
5VX850
Number of Ribs
1
Material
EPDM
Reinforcing Cord Material
Polyester
Temp. Range
-70 Degrees to 260 Degrees F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
For Use With
Heavy Duty General Application
Application
Heavy Duty General Application
Weight
1.01 lbs.
Replaces OEM Brand
HESSTON
Replaces OEM Part
264069
Banded Belt
No
Storage Temp.
40F-100F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Cogged Belt Top Width-5/8 in Material-Rubber Outside Length-85 in Height-35/64 in Weight: 1.01 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.