Shop BESTORQ
See all product information
Create Account
Wedged Cogged V-Belt, 5VX960, 5V, EPDM, 96 in, 5/8 in Top Width
- Mfr # 5VX960
- Zoro # G306417806
product price:Â
$
69.49
/ea
Key Features
V-Belt Type
Wedge; Cogged
V-Belt Section
5V
Number of Ribs
1
Top Width
5/8 in
Thickness
35/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5VX960
- Zoro #
- G306417806
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 5/8 in
- Thickness
- 35/64 in
- Outside Length
- 96 in
- Height
- 35/64 in
- Inside Length
- Inside Length-92.5 in
Details
- Item
- Wedged Cogged V-Belt
- V-Belt Type
- Wedge; Cogged
- V-Belt Section
- 5V
- Industry Number
- 5VX960
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -70 Degrees to 260 Degrees F
- Standards
- RMA
- For Use With
- Heavy Duty General Application
- Banded Belt
- No
- Weight
- 1.14
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Storage Temp.
- 40F-100F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-5/8 in
Material-Rubber
Inside Length-92.5 in
Outside Length-96 in
Height-35/64 in
Number of Ribs-1
1.14
Oil and Heat resistant
Top Width-5/8 in
Material-Rubber
Inside Length-92.5 in
Outside Length-96 in
Height-35/64 in
Number of Ribs-1
1.14
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.