Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

XH Timing belts

  • Mfr # 1000XH300

  • Zoro # G406400517


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Pitch Length - Timing Belts
100 in
Number of Teeth - Timing Belts
114
Industry Number - Timing Belts
1000XH300
Material
Rubber
Top Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1000XH300
Zoro #
G406400517
UPC #
-
Country of Origin
China

Dimensions

Pitch Length - Timing Belts
100 in
Top Width
3 in
Height
0.44 in

Details

Number of Teeth - Timing Belts
114
Industry Number - Timing Belts
1000XH300
Material
Rubber
For Use With
Heavy Duty General Application
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
6.3
Banded Belt
No
Standards
RMA
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3 in
Material-Rubber
Pitch Length-100 in
Height-0.44 in
Number of Ribs-1
Pitch Length-100 in
Number of Teeth -114
Pitch-0.875 in
6.3
Oil and Heat resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.