Shop BESTORQ
See all product information
Create Account
XH Timing belts
Mfr # 1260XH300
Zoro # G506417347
product price:Â $539.99
/ea
Free Shipping & Returns
Key Features
Top Width
3 in
Banded Belt
No
Height
0.044 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1260XH300
Zoro #
G506417347
UPC #
-
Country of Origin
China
Dimensions
Top Width
3 in
Height
0.044 in
Belt Trade Size
H
Pitch Length
126 in
Details
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Number of Ribs
1
Standards
RMA
Temp. Range
-30 F to 160 F
Weight
7.56
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Industry Number
1260XH300
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Pitch
1/2 in
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
252
Tooth Shape
Trapezoidal
Tooth Location
One Side
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3 in
Material-Rubber
Pitch Length-126 in
Height-0.044 in
Number of Ribs-1
Pitch Length-126 in
Number of Teeth -252
Pitch-0.5 in
7.56
Oil and Heat resistant
Top Width-3 in
Material-Rubber
Pitch Length-126 in
Height-0.044 in
Number of Ribs-1
Pitch Length-126 in
Number of Teeth -252
Pitch-0.5 in
7.56
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.