
XH Timing belts
Mfr # 586XH200
Zoro # G706400774
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Pitch Length - Timing Belts
58.6 in
Number of Teeth - Timing Belts
67
Industry Number - Timing Belts
586XH200
Height
0.44 in
Banded Belt
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
586XH200
Zoro #
G706400774
UPC #
-
Country of Origin
China
Dimensions
Pitch Length - Timing Belts
58.6 in
Height
0.44 in
Top Width
2 in
Details
Number of Teeth - Timing Belts
67
Industry Number - Timing Belts
586XH200
Banded Belt
No
Weight
2.46
For Use With
Heavy Duty General Application
Standards
RMA
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Number of Ribs
1
Gearbelt Type
Timing Belt
Material
Rubber
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-2 in
Material-Rubber
Pitch Length-58.6 in
Height-0.44 in
Number of Ribs-1
Pitch Length-58.6 in
Number of Teeth -67
Pitch-0.875 in
2.46
Oil and Heat resistant
Top Width-2 in
Material-Rubber
Pitch Length-58.6 in
Height-0.44 in
Number of Ribs-1
Pitch Length-58.6 in
Number of Teeth -67
Pitch-0.875 in
2.46
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.