Shop BESTORQ
See all product information
Create Account
XH Timing belts
Mfr # 901XH200
Zoro # G906400475
product price:Â $291.99
/ea
Free Shipping & Returns
Key Features
Top Width
2 in
Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
901XH200
Zoro #
G906400475
UPC #
-
Country of Origin
China
Dimensions
Top Width
2 in
Height
0.44 in
Belt Trade Size
XH
Pitch Length
90.1 in
Details
Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No
Number of Ribs
1
Weight
3.79
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Pitch
7/8 in
Number of Teeth
103
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Industry Number
901XH200
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-2 in
Material-Rubber
Pitch Length-90.1 in
Height-0.44 in
Number of Ribs-1
Pitch Length-90.1 in
Number of Teeth -103
Pitch-0.875 in
3.79
Oil and Heat resistant
Top Width-2 in
Material-Rubber
Pitch Length-90.1 in
Height-0.44 in
Number of Ribs-1
Pitch Length-90.1 in
Number of Teeth -103
Pitch-0.875 in
3.79
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.