Shop BESTORQ
See all product information
Create Account
XL Timing Belts
Mfr # 254XL025
Zoro # G206426984
product price:Â $6.85
/ea
Sold in multiples of 2 for $13.70
Key Features
Top Width
1/4 in
Storage Temp.
40F-100F
Weight
0.04
Gearbelt Type
Timing Belt
Height
0.05 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
254XL025
Zoro #
G206426984
UPC #
-
Country of Origin
China
Dimensions
Top Width
1/4 in
Height
0.05 in
Belt Trade Size
XL
Pitch Length
25.4 in
Details
Storage Temp.
40F-100F
Weight
0.04
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Standards
RMA
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Item
Timing Belt
Belt Coating
Nylon
Number of Teeth
127
Reinforcing Cord Material
Fiberglass
Industry Number
254XL025
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.2 in
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1/4 in
Material-Rubber
Pitch Length-25.4 in
Height-0.05 in
Number of Ribs-1
Pitch Length-25.4 in
Number of Teeth -127
Pitch-0.2 in
0.04
Oil and Heat resistant
Top Width-1/4 in
Material-Rubber
Pitch Length-25.4 in
Height-0.05 in
Number of Ribs-1
Pitch Length-25.4 in
Number of Teeth -127
Pitch-0.2 in
0.04
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.