Shop BESTORQ
See all product information
Create Account
XL Timing Belts
Mfr # 288XL037
Zoro # G606390632
product price:Â $9.39
/eaKey Features
Top Width
0.37 in
Temp. Range
-30 F to 160 F
Banded Belt
No
Height
0.05 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
288XL037
Zoro #
G606390632
UPC #
-
Country of Origin
China
Dimensions
Top Width
0.37 in
Height
0.05 in
Belt Trade Size
XL
Pitch Length
28.8 in
Details
Temp. Range
-30 F to 160 F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Standards
RMA
Number of Ribs
1
Weight
0.03
Storage Temp.
40F-100F
Item
Timing Belt
Pitch
0.2 in
Belt Coating
Nylon
Number of Teeth
144
Tooth Shape
Trapezoidal
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Industry Number
288XL037
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-0.37 in
Material-Rubber
Pitch Length-28.8 in
Height-0.05 in
Number of Ribs-1
Pitch Length-28.8 in
Number of Teeth -144
Pitch-0.2 in
0.03
Oil and Heat resistant
Top Width-0.37 in
Material-Rubber
Pitch Length-28.8 in
Height-0.05 in
Number of Ribs-1
Pitch Length-28.8 in
Number of Teeth -144
Pitch-0.2 in
0.03
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.