Shop BESTORQ
See all product information
Create Account
XL Timing Belts
Mfr # 296XL100
Zoro # G806391736
product price:Â $19.39
/eaKey Features
Top Width
1 in
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Height
0.05 in
Gearbelt Type
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
296XL100
Zoro #
G806391736
UPC #
-
Country of Origin
China
Dimensions
Top Width
1 in
Height
0.05 in
Belt Trade Size
XL
Pitch Length
29.6 in
Details
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Standards
RMA
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Weight
0.09
Banded Belt
No
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Tooth Location
One Side
Number of Teeth
148
Pitch
0.2 in
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Industry Number
296XL100
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1 in
Material-Rubber
Pitch Length-29.6 in
Height-0.05 in
Number of Ribs-1
Pitch Length-29.6 in
Number of Teeth -148
Pitch-0.2 in
0.09
Oil and Heat resistant
Top Width-1 in
Material-Rubber
Pitch Length-29.6 in
Height-0.05 in
Number of Ribs-1
Pitch Length-29.6 in
Number of Teeth -148
Pitch-0.2 in
0.09
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.