Shop BESTORQ
See all product information
Create Account
XL Timing Belts
Mfr # 356XL100
Zoro # G006391550
product price:Â $21.55
/eaKey Features
Belt Trade Size
XL
Top Width
1 in
Number of Teeth
178
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
356XL100
Zoro #
G006391550
UPC #
-
Country of Origin
China
Dimensions
Belt Trade Size
XL
Top Width
1 in
Height
0.05 in
Pitch Length
35.6 in
Details
Number of Teeth
178
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Banded Belt
No
Number of Ribs
1
Gearbelt Type
Timing Belt
Temp. Range
-30 Degrees F to 160 Degrees F
Weight
0.11
Standards
RMA
Industry Number
356XL100
Pitch
0.2 in
Tooth Shape
Trapezoidal
Tooth Location
One Side
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Minimum Operating Temperature
-30 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1 in
Material-Rubber
Pitch Length-35.6 in
Height-0.05 in
Number of Ribs-1
Pitch Length-35.6 in
Number of Teeth -178
Pitch-0.2 in
0.11
Oil and Heat resistant
Top Width-1 in
Material-Rubber
Pitch Length-35.6 in
Height-0.05 in
Number of Ribs-1
Pitch Length-35.6 in
Number of Teeth -178
Pitch-0.2 in
0.11
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.