Shop BESTORQ
See all product information
Create Account
XL Timing Belts
Mfr # 570XL037
Zoro # G306397856
product price:Â $12.79
/eaKey Features
Belt Trade Size
XL
Industry Number
570XL037
Tooth Shape
Trapezoidal
Tooth Location
One Sided
Top Width
0.37 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
570XL037
Zoro #
G306397856
UPC #
-
Country of Origin
China
Dimensions
Belt Trade Size
XL
Top Width
0.37 in
Pitch Length
57 in
Height
0.05 in
Details
Item
Timing Belt
Industry Number
570XL037
Tooth Shape
Trapezoidal
Tooth Location
One Sided
Pitch
0.20 in
Number of Teeth
285
Belt Material
Chloroprene, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Temp. Range
-30 Degrees F to 160 Degrees F
Standards
RMA
Number of Ribs
1
Banded Belt
No
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Weight
0.06
Minimum Operating Temperature
-30 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-0.37 in
Material-Rubber
Pitch Length-57 in
Height-0.05 in
Number of Ribs-1
Pitch Length-57 in
Number of Teeth -285
Pitch-0.2 in
0.06
Oil and Heat resistant
Top Width-0.37 in
Material-Rubber
Pitch Length-57 in
Height-0.05 in
Number of Ribs-1
Pitch Length-57 in
Number of Teeth -285
Pitch-0.2 in
0.06
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.