Shop BESTORQ
See all product information
Create Account
XL Timing Belts
Mfr # 70XL025
Zoro # G706419141
product price:Â $6.65
/ea
Sold in multiples of 2 for $13.30
Key Features
Top Width
1/4 in
Temp. Range
-30 F to 160 F
Weight
0.01
Gearbelt Type
Timing Belt
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
70XL025
Zoro #
G706419141
UPC #
-
Country of Origin
China
Dimensions
Top Width
1/4 in
Height
0.05 in
Pitch Length
7 in
Belt Trade Size
XL
Details
Temp. Range
-30 F to 160 F
Weight
0.01
Gearbelt Type
Timing Belt
Number of Ribs
1
Storage Temp.
40F-100F
Banded Belt
No
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Teeth
35
Tooth Location
One Side
Tooth Shape
Trapezoidal
Industry Number
70XL025
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.2 in
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Belt Coating
Nylon
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1/4 in
Material-Rubber
Pitch Length-7 in
Height-0.05 in
Number of Ribs-1
Pitch Length-7 in
Number of Teeth -35
Pitch-0.2 in
0.01
Oil and Heat resistant
Top Width-1/4 in
Material-Rubber
Pitch Length-7 in
Height-0.05 in
Number of Ribs-1
Pitch Length-7 in
Number of Teeth -35
Pitch-0.2 in
0.01
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.