Shop BESTORQ
See all product information
Create Account
XL Timing Belts
Mfr # 720XL100
Zoro # G806398193
product price:Â $43.99
/eaKey Features
Top Width
1 in
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Height
0.05 in
Banded Belt
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
720XL100
Zoro #
G806398193
UPC #
-
Country of Origin
China
Dimensions
Top Width
1 in
Height
0.05 in
Pitch Length
72 in
Belt Trade Size
XL
Details
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Banded Belt
No
Standards
RMA
Weight
0.22
Number of Ribs
1
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.2 in
Tooth Location
One Side
Number of Teeth
360
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Industry Number
720XL100
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1 in
Material-Rubber
Pitch Length-72 in
Height-0.05 in
Number of Ribs-1
Pitch Length-72 in
Number of Teeth -360
Pitch-0.2 in
0.22
Oil and Heat resistant
Top Width-1 in
Material-Rubber
Pitch Length-72 in
Height-0.05 in
Number of Ribs-1
Pitch Length-72 in
Number of Teeth -360
Pitch-0.2 in
0.22
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.