Zoro Homepage

XPA Cogged Metric Belts

  • Mfr # XPA2000

  • Zoro # G406407707


product price: $31.49
/ea

Key Features

V-Belt Type
Cogged Belt Metric
Industry Number
XPA2000
Number of Ribs
1
Top Width
13 mm
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPA2000
Zoro #
G406407707
UPC #
-
Country of Origin
China

Dimensions

Top Width
13 mm
Pitch Length
2000 mm
Height
10 mm(0.39 in)

Details

V-Belt Type
Cogged Belt Metric
Industry Number
XPA2000
Number of Ribs
1
Material
Rubber
For Use With
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Weight
0.54
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Banded Belt
No
Storage Temp.
40F-100F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-13 mm
Material-Rubber
Pitch Length-2000 mm
Height-10 mm(0.39 in)
Number of Ribs-1
0.54
Oil and Heat resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.