Shop BESTORQ
See all product information
Create Account
XPA Cogged Metric Belts
Mfr # XPA2732
Zoro # G206425765
product price:Â $29.15
/eaKey Features
V-Belt Type
Cogged Belt Metric
Industry Number
XPA2732
Number of Ribs
1
Top Width
13 mm
Material
EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
XPA2732
Zoro #
G206425765
UPC #
-
Country of Origin
China
Dimensions
Top Width
13 mm
Pitch Length
2732 mm
Height
10 mm(0.39 in)
Outside Length
2732 mm
Thickness
10 mm
Details
V-Belt Type
Cogged Belt Metric
Industry Number
XPA2732
Number of Ribs
1
Material
EPDM
Temp. Range
-30 Degrees to 160 Degrees F
Standards
RMA
Banded Belt
No
For Use With
Heavy Duty General Application
Storage Temp.
40F-100F
Weight
0.74
Features
Oil, Heat and crack resistant, 5 years of shelf life
Item
Metric Cogged Belt
V-Belt Section
XPA
Reinforcing Cord Material
Polyester
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-13 mm
Material-Rubber
Pitch Length-2732 mm
Height-10 mm(0.39 in)
Number of Ribs-1
0.74
Oil and Heat resistant
Top Width-13 mm
Material-Rubber
Pitch Length-2732 mm
Height-10 mm(0.39 in)
Number of Ribs-1
0.74
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.