XPA1007 Cogged, Metric V-Belt, 13 mm Top Width, 1 Ribs

  • Mfr # XPA1007

  • Zoro # G406407615


product price: $14.43
/ea

Key Features

V-Belt Type
Metric Cogged
Industry Number
XPA1007
Number of Ribs
1
Top Width
13 mm
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XPA1007
Zoro #
G406407615
UPC #
-
Country of Origin
China

Dimensions

Top Width
13 mm
Pitch Length
1007 mm
Height
10 mm(0.39 in)

Details

Item
Cogged, Metric V-Belt
V-Belt Type
Metric Cogged
Industry Number
XPA1007
Number of Ribs
1
Material
Rubber
For Use With
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Banded Belt
No
Storage Temp.
40F-100F
Standards
RMA
Weight
0.27
Features
Oil, Heat and crack resistant, 5 years of shelf life

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-13 mm
Material-Rubber
Pitch Length-1007 mm
Height-10 mm(0.39 in)
Number of Ribs-1
0.27
Oil and Heat resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.