
XPB Cogged Metric Belts
Mfr # XPB2440
Zoro # G706411978
product price: $45.69
/eaKey Features
V-Belt Type
Cogged Belt Metric
Industry Number
XPB2440
Number of Ribs
1
Top Width
17 mm
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XPB2440
Zoro #
G706411978
UPC #
-
Country of Origin
China
Dimensions
Top Width
17 mm
Pitch Length
2440 mm
Height
13 mm(0.51 in)
Details
V-Belt Type
Cogged Belt Metric
Industry Number
XPB2440
Number of Ribs
1
Material
Rubber
For Use With
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Standards
RMA
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Weight
1.17
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-17 mm
Material-Rubber
Pitch Length-2440 mm
Height-13 mm(0.51 in)
Number of Ribs-1
1.17
Oil and Heat resistant
Top Width-17 mm
Material-Rubber
Pitch Length-2440 mm
Height-13 mm(0.51 in)
Number of Ribs-1
1.17
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.