Shop BESTORQ
See all product information
Create Account
XPC Cogged Metric Belts
Mfr # XPC3600
Zoro # G606415052
product price:Â $110.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Cogged Belt Metric
Industry Number
XPC3600
Number of Ribs
1
Top Width
22 mm
Material
EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
XPC3600
Zoro #
G606415052
UPC #
-
Country of Origin
China
Dimensions
Top Width
22 mm
Pitch Length
3600 mm
Height
18 mm(0.70 in)
Thickness
18 mm
Outside Length
3600 mm
Details
V-Belt Type
Cogged Belt Metric
Industry Number
XPC3600
Number of Ribs
1
Material
EPDM
Temp. Range
-30 Degrees to 160 Degrees F
Standards
RMA
For Use With
Heavy Duty General Application
Weight
2.88
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
V-Belt Section
XPC
Reinforcing Cord Material
Polyester
Item
Metric Cogged Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-22 mm
Material-Rubber
Pitch Length-3600 mm
Height-18 mm(0.70 in)
Number of Ribs-1
2.88
Oil and Heat resistant
Top Width-22 mm
Material-Rubber
Pitch Length-3600 mm
Height-18 mm(0.70 in)
Number of Ribs-1
2.88
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.