Shop BESTORQ
See all product information
Create Account
XPZ Cogged Metric Belts
Mfr # XPZ1537
Zoro # G006415225
product price:Â $21.25
/eaKey Features
V-Belt Type
Cogged Belt Metric
V-Belt Section
XPZ
Industry Number
XPZ1537
Number of Ribs
1
Top Width
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XPZ1537
- Zoro #
- G006415225
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 10 mm
- Thickness
- 8 mm
- Outside Length
- 1537 mm
- Pitch Length
- 1537 mm
- Height
- 8 mm(0.31 in)
Details
- Item
- Cogged V-Belt
- V-Belt Type
- Cogged Belt Metric
- V-Belt Section
- XPZ
- Industry Number
- XPZ1537
- Number of Ribs
- 1
- Material
- Ethylene Propylene Diene Monomer (EPDM)
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -30 Degrees to 160 Degrees F
- Standards
- RMA
- Banded Belt
- No
- For Use With
- Heavy Duty General Application
- Weight
- 0.23
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Storage Temp.
- 40F-100F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-10 mm
Material-Rubber
Pitch Length-1537 mm
Height-8 mm(0.31 in)
Number of Ribs-1
0.23
Oil and Heat resistant
Top Width-10 mm
Material-Rubber
Pitch Length-1537 mm
Height-8 mm(0.31 in)
Number of Ribs-1
0.23
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.