Shop BESTORQ
See all product information
Create Account
XPZ Cogged Metric Belts
Mfr # XPZ2840
Zoro # G306415871
product price:Â $27.45
/eaKey Features
V-Belt Type
Cogged Belt Metric
Industry Number
XPZ2840
Number of Ribs
1
Top Width
10 mm
Material
EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
XPZ2840
Zoro #
G306415871
UPC #
-
Country of Origin
China
Dimensions
Top Width
10 mm
Pitch Length
2840 mm
Height
8 mm(0.31 in)
Outside Length
2840 mm
Thickness
8 mm
Details
V-Belt Type
Cogged Belt Metric
Industry Number
XPZ2840
Number of Ribs
1
Material
EPDM
Temp. Range
-30 Degrees to 160 Degrees F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Banded Belt
No
For Use With
Heavy Duty General Application
Weight
0.43
Reinforcing Cord Material
Polyester
Item
Metric Cogged Belt
V-Belt Section
XPZ
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-10 mm
Material-Rubber
Pitch Length-2840 mm
Height-8 mm(0.31 in)
Number of Ribs-1
0.43
Oil and Heat resistant
Top Width-10 mm
Material-Rubber
Pitch Length-2840 mm
Height-8 mm(0.31 in)
Number of Ribs-1
0.43
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.