Zoro Homepage

4" Mini Paint Roller Cover, 1/2" Nap, Woven Polyester

  • Mfr # 559444600

  • Zoro # G6183963


product price: $8.19
/ea
Sold in multiples of 6 for $49.14

Key Features

Length
4"
Nap
1/2"
Cover Material
Woven Polyester
Core Material
Polypropylene
Surfaces
Textured Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
559444600
Zoro #
G6183963
UPC #
-
Country of Origin
Multiple

Dimensions

Length
4"
Roller Length
4"
Overall Length
4 in.
Size
4 in. x 1/2 in.

Details

Item
Mini Paint Roller Cover
Nap
1/2"
Cover Material
Woven Polyester
Core Material
Polypropylene
Surfaces
Textured Surface
Paint Type
All paints
For Use With
For use with textured surfaces

Description

Mini Roller Covers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.