Bestt Liebco Master Masonry Brush
Mfr # 505761010
Zoro # G416424053
product price: $7.95
/eaKey Features
Bristle Width
6 1/2 in
Body Material
Tampico
Handle Length
3 in
Overall Height
6 1/2 in
Product Type
Masonry Brush
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
505761010
Zoro #
G416424053
UPC #
079819000136
Country of Origin
China
Dimensions
Bristle Width
6 1/2 in
Handle Length
3 in
Overall Height
6 1/2 in
Bristle Length
3 1/2 in
Overall Width
1 3/4 in
Overall Length
11 1/2 in
Details
Body Material
Tampico
Item
Bestt Liebco Master Masonry Brush, 6-1/2 in.
Product Type
Masonry Brush
Handle Material
Plastic
Bristle Material
Tampico
Description
Bestt Liebco Master Masonry Brush, 6-1/2 in., Body Material Tampico, Bristle Length 3 1/2 in, Bristle Material Tampico, Bristle Width 6 1/2 in, Handle Length 3 in, Handle Material Plastic, Includes Not Applicable, Overall Height 6 1/2 in, Overall Length 11 1/2 in, Overall Width 1 3/4 in, Product Type Masonry Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.