Zoro Homepage

Floor Applicator Pad, 10"

  • Mfr # 997106100

  • Zoro # G0897172


product price: $19.59
/ea

Key Features

Material
Lambskin
Size
1/2" Nap
Length
10 in
Width
2 1/2 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
997106100
Zoro #
G0897172
UPC #
078435905580
Country of Origin
Multiple

Dimensions

Size
1/2" Nap
Length
10 in
Width
2 1/2 in
Overall Length
10 in
Overall Width
2 1/2 in
Nap Size
1/2 in

Details

Item
Floor Applicator Pad
Material
Lambskin
Color
White
For Use With
Threaded Tip Broom Handle
Nap
1/2 in
Includes
Hardwood Block, Pad
Application
Stains
Product Type
Floor Applicator Pad
Number Included
1
Applicator Type
Floor Applicator Pads

Description

Floor Applicator Pad, Applicator Type Floor Applicator Pads, 10 in Overall Length, 2 1/2 in Overall Width, Material Lambskin, Color White, Number Included 1, For Use With Threaded Tip Broom Handle, Application Stains, Includes Hardwood Block, Pad, 1/2 in Nap Size, Product Type Floor Applicator Pad, Size 1/2 In. Nap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.