Shop BESTWAY
Create Account
Tritech Air Mattress with Built-In AC Pump, 80 in L, 60 in W, Queen, PVC
- Mfr # 67404E
- Zoro # G123955888
product price:Â
$
82.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 67404E
- Zoro #
- G123955888
- UPC #
- 821808061730
- Country of Origin
- China
Description
Wake up renewed and refreshed on the Bestway Tritech air mattress! This 18 in (46 cm) tall, Queen-sized bed promises strength, durability and comfort all night long. Its compact size and built-in pump make it quick and convenient for use whenever you need it. Durable Construction with a comfortable sleeping surface and sturdy construction, along with a built-in pillow, a great night's sleep is right around the corner. The internal structure of this bed is made with Tritech material offering durability and strength, while also allowing the mattress to keep the same shape no matter how many times it's inflated and deflated. Specifically engineered for firmness, this material minimizes air loss throughout the night. The specialty Tritech material increases internal stretch resistance and provides contoured support for all night comfort. This durable, stress-tested material can withstand all of the weight and movement that comes with a great night's sleep. Simple Setup This air mattress inflates in 4 min so it is ready for bed when you are. The built-in pump allows for easy inflation and the quick deflate screw valve allows for easy deflation after use. Simply place your flattened bed in the included carrying bag for easy transport and storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.