Shop MANHATTAN COMFORT
See all product information
Create Account
Chrystie 2-Piece Dresser and Nightstand in Black
- Mfr # DR2066-2
- Zoro # G023390666
product price:Â
$
987.99
/ea
Free Shipping & Returns
Key Features
Length
60 in
Material
MDF
Height
33 in
Depth
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DR2066-2
- Zoro #
- G023390666
- UPC #
- 850085448224
- Country of Origin
- China
Dimensions
- Length
- 60 in
- Height
- 33 in
- Depth
- 20 in
Details
- Color
- Black
- Item
- Dresser and Nightstand
- Material
- MDF
Description
The Chrystie Collection brings together sculpted curves and clean, modern lines for a bedroom that feels calm and considered. This matching dresser and nightstand set pairs generous storage with a softly rounded silhouette, creating a look that’s refined yet inviting. Available in warm Natural or deep Black finishes, Chrystie keeps your space effortlessly organized and beautifully at ease.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.