Zoro Homepage

Air Filter replacement filter for 0059183 / COMPAIR

  • Mfr # B1AF0005155

  • Zoro # G211934511


product price: $30.95
/ea

Key Features

Length
4"
Outside Dia.
9.75"
Material
Cellulose
Inside Dia.
7.38"
Application
Filtration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1AF0005155
Zoro #
G211934511
UPC #
-
Country of Origin
United States

Dimensions

Length
4"
Outside Dia.
9.75"
Inside Dia.
7.38"

Details

Material
Cellulose
Item
Air Filter
Application
Filtration
Micron Rating
5 ยต

Description

Beta 1 Filters B1AF0003116 is a quality replacement for COMPAIR / 0059183. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.