Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter replacement filter for 017027000 / FINI

  • Mfr # B1AF0001771

  • Zoro # G211932722


product price: $21.95
/ea

Key Features

Length
3"
Outside Dia.
8.12"
Material
Cellulose
Micron Rating
5 ยต
Inside Dia.
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1AF0001771
Zoro #
G211932722
UPC #
-
Country of Origin
United States

Dimensions

Length
3"
Outside Dia.
8.12"
Inside Dia.
6"

Details

Material
Cellulose
Item
Air Filter
Micron Rating
5 ยต
Application
Filtration

Description

Beta 1 Filters B1AF0001778 is a quality replacement for FINI / 017027000. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.